Men's Footwear, Black, Red, 10 1/2, RB4058
Mfr # RB4058-M-10.5
Zoro # G312476330
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Color
Black, Red
Size
10 1/2
Style Number
RB4058
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB4058-M-10.5
Zoro #
G312476330
UPC #
690774534421
Country of Origin
Cambodia
Dimensions
Size
10 1/2
Width
M
Overall Height
3 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Red, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number RB4058, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 3 in, For Outdoor Traction Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.