Men's Footwear, Black, Red, 16, RB4058
Mfr # RB4058-M-16.0
Zoro # G312476323
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Color
Black, Red
Size
16
Style Number
RB4058
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RB4058-M-16.0
Zoro #
G312476323
UPC #
690774534490
Country of Origin
Cambodia
Dimensions
Size
16
Width
M
Overall Height
3 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Red, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 16, Static Dissipative No, Style Number RB4058, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 3 in, For Outdoor Traction Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.