Zoro Homepage

Mens Grey and Black Comp Toe Trail R, PR

  • Mfr # RB3242

  • Zoro # G007844208


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Mesh and Microfiber
Color
Grey and Black
Gender
Men's
Height
5
Style Number
RB3242
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3242
Zoro #
G007844208
UPC #
690774613997
Country of Origin
Cambodia

Dimensions

Size
11.5W
Height
5

Details

Item
Trail Running Work Shoe
Upper Material
Mesh and Microfiber
Color
Grey and Black
Gender
Men's
Style Number
RB3242

Description

Mens Grey and Black Comp Toe Trail R, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.