Zoro Homepage

Men's Hiker Boot, 5 1/2, Composite Toe, 4 in H, Brown, 4333

  • Mfr # RB4333

  • Zoro # G5925013


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Size
5 1/2
Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4333
Zoro #
G5925013
UPC #
690774170674
Country of Origin
China

Dimensions

Size
5 1/2
Width
M
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Size (PRINT)
5 1/2
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
4333
Upper Boot Material
All Leather
Waterproof
No
Puncture Resistant Insole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.23
Outsole Material
Rubber
Footwear Shank Type
None
Upper Material Description
Leather
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
Internal
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Standards
F2413-11, CSA Z195-09
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Insulation Type
None
Footwear Construction Type
Direct Attached
Insulated
No
Waterproof Type
None
Ninety Degree Heel
No
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.82
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Shank Material
Plastic
Completely Non Metallic
Yes
Footwear Sole Pattern
Cleated
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Mesh, Nylon
Max. Heat Rating
200 Degrees F
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Material
Leather
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.22
All-Leather Upper
Yes
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Dry
0.82
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.23
Toe Cap Material
Composite
Construction
Direct Attached
Style Family
Hiker Boot
Maximum Heat Rating
200 Degrees F
Maximum Heat Rating (PRINT)
200 Degrees F
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.