Zoro Homepage

Men's Hiker Boot, 5, Composite Toe, 4 in H, Brown, 4333

  • Mfr # RB4333

  • Zoro # G5912422


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Size
5
Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4333
Zoro #
G5912422
UPC #
690774170667
Country of Origin
China

Dimensions

Size
5
Width
M
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Overall Height
4 in
Size (PRINT)
5

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number 4333

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.