Zoro Homepage

Men's Hiker Boot, Black, 9 1/2, RB3022-M-09.5

  • Mfr # RB3022-M-09.5

  • Zoro # G811209231


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
9 1/2
Style Number
RB3022
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3022-M-09.5
Zoro #
G811209231
UPC #
690774683556
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
M

Details

Item
Hiker Boot
Gender
Men's
Color
Black
Style Number
RB3022
Waterproof
Yes
Midsole Technology
Floatride Energy
Chemical-Resisting Sole
Yes
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Insole Technology
Removable Insole
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Removable Insole
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Completely Non Metallic
Yes
Oil-Resisting Sole
Yes
Static Dissipative
No
Non Metallic Upper
Yes
Liner Material
Microfiber
Metatarsal Guard
Internal
Upper Material
Leather, Rubber
Metal Chip-Resisting Sole
Yes
Conductive
No
Puncture-Resistant Sole
No
Style Family
Hiker Boot
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating
220 Degrees F
Heel Definition
Flat Heel

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number RB3022-M-09.5, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.