Men's Leather/Fabric Upper, Rubber Outsole, Composite Toe, Side Zipper, Desert Tan, 12 W

  • Mfr # RB8694

  • Zoro # G8864046


product price: $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Height
6 in
Color
Desert Tan
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8694
Zoro #
G8864046
UPC #
690774137332
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
6 in

Details

Item
Military/Tactical Boot
Toe Type
Composite
Color
Desert Tan
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Insulated
No
Style Number
RB8694
Shineable Toe
No
Midsole Material
EVA
Predominant Footwear Color
Tan
Liner Material
Mesh, Nylon
Footwear Style
Military/Tactical
Shank Material
Nylon
Standards
ASTM F2413
Max. Heat Rating
Not Rated
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Insole System
Foot Force(R) F2A Removable Cushion Footbed with Shock Eliminator
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413 EH
Oil Resisting Sole
Yes
Non-Marking Sole
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Insulation Weight
None
Wide Toe Cap
Yes
Resists
Oil, Slips
Removable Insole
Yes
Toe Shape
Round
Upper Material Description
Ballistic Nylon, Cattle Hide Leather
Upper Material
Suede Leather/Ballistic Nylon
Static Dissipative
No
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Closure Type
Lace Up
Conductive
No
Insulation Type
None
Footwear Shank Type
Nylon
Waterproof Type
None

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 12, W, Men's, Tan, Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 6 in Height, Desert Tan, Style Number RB8694, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.