Men's Leather/Fabric Upper, Rubber Outsole, Plain Toe, Side Zipper, Desert Tan, 7 M
Mfr # RB8695
Zoro # G8864082
product price: $151.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Height
6 in
Color
Desert Tan
Footwear Closure Type
Side Zipper
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB8695
Zoro #
G8864082
UPC #
690774180437
Country of Origin
China
Dimensions
Size
7
Footwear Width
M
Height
6 in
Description
Military/Tactical Boot, Footwear Style Military/Tactical Boot, 7, M, Men's, Tan, Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Desert Tan, Style Number RB8695, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.