Men's Low Height, Alloy Toe Black, 6, W, RB4041
Mfr # RB4041 6W
Zoro # G615694080
product price: $112.99
/pr
Free Shipping & Returns
Key Features
Size
6
Color
Black
Toe Type
Alloy
Footwear Width
W
Height
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB4041 6W
Zoro #
G615694080
UPC #
-
Country of Origin
Cambodia
Dimensions
Size
6
Footwear Width
W
Height
Low
Heel Height
Less Than 1/2 in
Description
Work Shoes, Metatarsal Guard No, Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number RB4041, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof No, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.