Zoro Homepage

Men's Military/Tactical Boot, 11 W, 8 in Height, Black

  • Mfr # RB8875

  • Zoro # G4943127


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8875
Zoro #
G4943127
UPC #
690774175761
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Lace Up
Style Number
8875
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
ASTM Footwear Class
F2892 EH
Conductive
No
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Wide Toe Cap
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Chain Saw Cut Resistant
No
Shineable Toe
Yes
Footwear Style
Military/Tactical
Insole System
Foot Force(R) F2A Removable Cushion Footbed with Shock Eliminator
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.12
Static Dissipative
No
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Cleated
Footwear Shank Type
Plastic
Midsole Material
EVA
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.72
Removable Insole
Yes
Shank Material
Plastic
Max. Heat Rating
Not Rated
Upper Material Description
Leather, Nylon
Waterproof
No
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Upper Material
Leather/Mesh
Metatarsal Guard
No
Resists
Oil, Chemicals, Slips, Abrasions
Insulation Type
None
Standards
ASTM F2892
Waterproof Type
None
Insulation Weight
None
Series
Rapid Response RB

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 11, W, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 8875, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.