Zoro Homepage

Men's Military/Tactical Boot, 15 M, 8 in Height, Black

  • Mfr # RB8805

  • Zoro # G8493171


product price: $151.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8805
Zoro #
G8493171
UPC #
690774396708
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Insulation Weight
None
Shineable Toe
Yes
Puncture Resistant Insole
No
Conductive
No
Insulation Type
None
Style Number
RB8805
Standards
ASTM F2892
Toe Shape
Round
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Midsole Material
EVA
Insulated
No
Insole System
MemoryTech Massage Removable Cushion Footbed
Predominant Footwear Color
Black
Removable Insole
Yes
Footwear Sole Pattern
Lug
Footwear Style
Military/Tactical
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Footwear Shank Type
None
Last Number or Name
RB8805
Shank Material
None
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather, Nylon
Chain Saw Cut Resistant
No
Waterproof Type
None
Waterproof
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.53
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.88
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2892 EH
Series
Sublite Cushion Tactical

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 15, M, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number RB8805, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.