Zoro Homepage

Men's Military/Tactical Boot, 8 W, 8 in Height, Black

  • Mfr # RB8875

  • Zoro # G4943066


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8875
Zoro #
G4943066
UPC #
690774175440
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Waterproof
No
Liner Material
Mesh, Nylon
Footwear Sole Pattern
Cleated
Completely Non Metallic
Yes
Static Dissipative
No
Shineable Toe
Yes
Footwear Style
Military/Tactical
Midsole Material
EVA
Insole System
Foot Force(R) F2A Removable Cushion Footbed with Shock Eliminator
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Upper Material Description
Leather, Nylon
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Shank Material
Plastic
Conductive
No
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Insulated
No
Ninety Degree Heel
No
Removable Insole
Yes
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2892 EH
Style Number
8875
Footwear Construction Type
Cemented
Metatarsal Guard
No
Resists
Oil, Chemicals, Slips, Abrasions
Upper Material
Leather/Mesh
Standards
ASTM F2892
Insulation Weight
None
Insulation Type
None
Waterproof Type
None
Series
Rapid Response RB

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 8, W, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 8875, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.