Men's Military/Tactical Boot, Plain Toe, M, 8 in Height, Black
Mfr # RB8805
Zoro # G8492928
product price: $151.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB8805
Zoro #
G8492928
UPC #
690774396630
Country of Origin
Cambodia
Dimensions
Size
10
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Description
Military/Tactical Boot, Footwear Style Military/Tactical Boot, 10, M, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number RB8805, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.