Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Military/Tactical Boot, Plain Toe, M, 8 in Height, Black

  • Mfr # RB8805

  • Zoro # G8493147


product price: $151.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8805
Zoro #
G8493147
UPC #
690774396715
Country of Origin
Cambodia

Dimensions

Size
16
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Insole System
MemoryTech Massage Removable Cushion Footbed
Waterproof Type
None
Max. Heat Rating
Not Rated
Insulation Weight
None
Chain Saw Cut Resistant
No
Insulation Type
None
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Insulated
No
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Conductive
No
CSA Footwear Standard
Not Specified
Last Number or Name
RB8805
Oil Resisting Sole
Yes
Shineable Toe
Yes
Non Metallic Upper
Yes
Removable Insole
Yes
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Standards
ASTM F2892
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
Upper Material Description
Leather, Nylon
Waterproof
No
Ninety Degree Heel
No
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
None
Toe Shape
Round
Footwear Sole Pattern
Lug
Footwear Style
Military/Tactical
Style Number
RB8805
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Wet
0.88
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.53
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
ASTM Footwear Class
F2892 EH
Series
Sublite Cushion Tactical

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 16, M, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number RB8805, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.