Zoro Homepage

Men's Military/Tactical Boot, Plain Toe, M, 8 in Height, Black

  • Mfr # RB8875

  • Zoro # G4942883


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Material
Upper: Smooth Leather and Ballistic Nylon; Lining: Nylon Mesh; Insole: Removable F2A Polyurethane Cushion Insert with Shock Eliminator Heel Cushion; Outsole: Dual Density, Mountain Trail Rubber Bottom and EVA Cushion Midsole
Toe Type
Plain
Height
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8875
Zoro #
G4942883
UPC #
690774174535
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 7, M, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 8875, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.