Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Military/Tactical Boot, Plain Toe, W, 8 in Height, Black

  • Mfr # RB8805

  • Zoro # G8493226


product price: $151.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8805
Zoro #
G8493226
UPC #
690774396807
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Non Metallic Upper
Yes
Upper Material Description
Leather, Nylon
Insulation Weight
None
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Shank Material
None
Insulated
No
Static Dissipative
No
Footwear Sole Pattern
Lug
Removable Insole
Yes
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Wide Toe Cap
No
Style Number
RB8805
Liner Material
Mesh, Nylon
Waterproof
No
Toe Shape
Round
Footwear Style
Military/Tactical
Insulation Type
None
Conductive
No
Insole System
MemoryTech Massage Removable Cushion Footbed
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Shineable Toe
Yes
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Standards
ASTM F2892
Completely Non Metallic
Yes
Last Number or Name
RB8805
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Mark II Slip Test Results- Dairy Tile Oily
0.53
Mark II Slip Test Results- Dairy Tile Wet
0.88
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2892 EH
Series
Sublite Cushion Tactical

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 11, W, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number RB8805, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.