Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens Navy, Black and Grey Comp Toe A, PR

  • Mfr # RB3403

  • Zoro # G307844335


product price: $126.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Microfiber and Mesh
Color
Navy, Black and Grey
Gender
Men's
Height
5
Style Number
RB3401
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3403
Zoro #
G307844335
UPC #
690774497351
Country of Origin
Cambodia

Dimensions

Size
8.5M
Height
5

Details

Item
Athletic Work Shoe
Upper Material
Microfiber and Mesh
Color
Navy, Black and Grey
Gender
Men's
Style Number
RB3401

Description

Mens Navy,Black and Grey Comp Toe A, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.