Zoro Homepage

Men's Oxford Shoe, 6 1/2 M, Leather, Black

  • Mfr # G1120

  • Zoro # G7739450


product price: $74.95
/ea

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1120
Zoro #
G7739450
UPC #
690774193659
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
M
Size (PRINT)
6 1/2
Width
M

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Style Number
G1120
Removable Insole
Yes
Last Number or Name
1120
Non Metallic Upper
Yes
Ninety Degree Heel
Yes
Footwear Style
Oxford Shoe
Max. Heat Rating
Not Rated
Toe Shape
Round
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Conductive
No
Insole System
EVA, Removable
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Insulated
No
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Upper Material Description
Leather/Mesh
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Static Dissipative
No
Waterproof Type
None
Midsole Material
EVA
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Standards
ASTM F2892
Slip Resistant
Yes
Features
Soft Toe
Resists
Slips
Toe Style
Round Toe
Outsole Color
Black
Heel Style
Defined Heel
Insole Material
EVA
Laces Color
Black
Upper Color
Black
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.3
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Insole Material (PRINT)
EVA
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Oxford Shoe
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Heel Definition
Defined Heel
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number G1120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.