Men's Rubber Outsole, Plain Toe, Lace Up, Black, 11 M
Mfr # RB8678
Zoro # G8860582
product price: $152.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB8678
Zoro #
G8860582
UPC #
690774181465
Country of Origin
China
Dimensions
Size
11
Footwear Width
M
Height
6 in
Details
Item
Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Outsole Material
Rubber
Shank Material
Nylon
Shineable Toe
Yes
Predominant Footwear Color
Black
Style Number
RB8678
Midsole Material
EVA
Insulated
No
Max. Heat Rating
Not Rated
Footwear Style
Military/Tactical
Waterproof
No
Standards
ASTM F2413
Liner Material
Nylon
Resists
Oil, Slips
Upper Material
Waterproof Leather/Ballistic Nylon
Closure Type
Lace Up
Description
Tactical Boots, Footwear Style Military/Tactical Boot, 11, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number RB8678, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.