Men's Rubber Outsole, Plain Toe, Lace Up, Black, 6 1/2 M
Mfr # RB8678
Zoro # G8860494
product price: $152.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB8678
Zoro #
G8860494
UPC #
690774180741
Country of Origin
China
Dimensions
Size
6 1/2
Footwear Width
M
Height
6 in
Details
Item
Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Liner Material
Nylon
Footwear Style
Military/Tactical
Midsole Material
EVA
Shineable Toe
Yes
Standards
ASTM F2413
Insulated
No
Waterproof
No
Predominant Footwear Color
Black
Style Number
RB8678
Shank Material
Nylon
Upper Material
Waterproof Leather/Ballistic Nylon
Resists
Oil, Slips
Closure Type
Lace Up
Description
Tactical Boots, Footwear Style Military/Tactical Boot, 6 1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number RB8678, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.