Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens Silver and Black Comp Toe Athle, PR

  • Mfr # RB3482

  • Zoro # G507844494


product price: $132.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Mesh with TPU Heel Stabilizer
Color
Silver, Grey, Clay, and Black
Gender
Men's
Height
5
Style Number
RB3482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB3482
Zoro #
G507844494
UPC #
690774623439
Country of Origin
Cambodia

Dimensions

Size
13W
Height
5

Details

Item
Athletic Work Shoe
Upper Material
Mesh with TPU Heel Stabilizer
Color
Silver, Grey, Clay, and Black
Gender
Men's
Style Number
RB3482

Description

Mens Silver and Black Comp Toe Athle, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.