Zoro Homepage

Men's Tactical Oxford Boots, 9.5 M, 4 in Height, Black

  • Mfr # RB8405

  • Zoro # G8492115


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Size
9.5
Footwear Width
M
Toe Type
Plain
Height
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8405
Zoro #
G8492115
UPC #
690774394889
Country of Origin
Cambodia

Dimensions

Size
9.5
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in

Details

Item
Tactical Oxford Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Closure Type
Lace Up
Non Metallic Upper
Yes
Liner Material
Nylon Mesh
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Oil Resisting Sole
Yes
Waterproof Type
None
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Conductive
No
Shank Material
None
Static Dissipative
No
Chemical Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Style Number
RB8405
Insulation Type
None
Midsole Material
EVA
Predominant Footwear Color
Black
Last Number or Name
RB8405
Footwear Style
Military/Tactical
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Waterproof
No
Standards
ASTM F2892
Toe Shape
Round
Insulation Weight
None
Removable Insole
Yes
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Shineable Toe
Yes
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Insole System
Yes
Footwear Sole Pattern
Lug
Footwear Construction Type
Cemented
Series
Sublite Cushion Tactical

Description

Tactical Oxford Boots, Footwear Style Military/Tactical Boot, 9 1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 4 in Height, Black, Style Number RB8405, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.