Men's Tactical Oxford Boots, Plain Toe, M, 2 in Height, Black
Mfr # RB8105
Zoro # G8491485
product price: $124.95
/pr
Free Shipping & Returns
Key Features
Size
10.5
Footwear Width
M
Toe Type
Plain
Height
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB8105
Zoro #
G8491485
UPC #
690774394506
Country of Origin
Cambodia
Dimensions
Size
10.5
Footwear Width
M
Height
2 in
Heel Height
Less Than 1/2 in
Description
Tactical Oxford Boots, Footwear Style Military/Tactical Boot, 10 1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 2 in Height, Black, Style Number RB8105, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.