Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Reebok Military Boots, 11-1/2M, Mens, 8in, Tan, PR RB8820-11.5M

Military Boots, 11-1/2M, Mens, 8in, Tan, PR (Discontinued)

  • Mfr # RB8820-11.5M
  • Zoro # G8864466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8820-11.5M
Zoro #
G8864466
UPC #
094725558441
Country of Origin
China

Dimensions

Size
11-1/2
Footwear Width
M
Height
8 in

Details

Item
Military Boots
Toe Type
Plain
Color
Tan
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Midsole Material
Injected EVA
Waterproof
No
Footwear Style
Military/Tactical
Predominant Footwear Color
Tan
Insulated
No
Liner Material
Nylon
Style Number
RB8820
Standards
ASTM F2413
Max. Heat Rating
Not Rated
Gender
Men's
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Closure Type
Lace Up
Upper Material
Suede Leather/Ballistic Nylon

Description

Military Boots, Color Tan, Gender Men's, Style Number RB8820, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.