Zoro Homepage
This item is Discontinued.
Reebok Military Boots, 11M, 8in, Tan, PR CM994-11M

Military Boots, 11M, 8in, Tan, PR (Discontinued)

  • Mfr # CM994-11M
  • Zoro # G8865945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM994-11M
Zoro #
G8865945
UPC #
094725559929
Country of Origin
United States

Dimensions

Size
11
Footwear Width
M
Height
8 in

Details

Item
Military Boots
Toe Type
Plain
Color
Tan
Footwear Closure Type
Lace Up
Insulated
No
Liner Material
MIL-33 Moisture Wicking Lining
Predominant Footwear Color
Tan
Midsole Material
Cushion Polyurethane
Gender
Women's
Max. Heat Rating
Not Rated
Style Number
CM994
Standards
ASTM F2413, AR670-1 Compliant
Footwear Style
Military/Tactical
Waterproof
No
Outsole Material
RECON Rugged Terrain Polyurethane
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Closure Type
Lace Up
Upper Material
Suede Leather/Ballistic Nylon

Description

Military Boots, Color Tan, Gender Women's, Style Number CM994, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.