Zoro Homepage
This item is Discontinued.
Reebok Military Boots, 8-1/2W, Plain, Tan, PR RB8896-8.5W

Military Boots, 8-1/2W, Plain, Tan, PR (Discontinued)

  • Mfr # RB8896-8.5W
  • Zoro # G8863671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8896-8.5W
Zoro #
G8863671
UPC #
094725557659
Country of Origin
China

Dimensions

Size
8-1/2
Footwear Width
W
Height
8 in

Details

Item
Military Boots
Toe Type
Plain
Color
Tan
Footwear Closure Type
Lace Up
Gender
Men's
Predominant Footwear Color
Tan
Waterproof
No
Style Number
RB8896
Shank Material
Nylon
Standards
ASTM F2413
Max. Heat Rating
Not Rated
Insulated
No
Footwear Style
Military/Tactical
Liner Material
Nylon
Midsole Material
EVA
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Suede Leather/Ballistic Nylon
Resists
Oil, Slips
Closure Type
Lace Up

Description

Military Boots, Color Tan, Gender Men's, Style Number RB8896, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.