Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxford Shoe, Black, Men's, 2, M

  • Mfr # G1120

  • Zoro # G7742339


product price: $74.95
/ea

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1120
Zoro #
G7742339
UPC #
690774193567
Country of Origin
China

Dimensions

Size
2
Footwear Width
M
Size (PRINT)
2
Width
M

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Ninety Degree Heel
Yes
Footwear Style
Oxford Shoe
Insulated
No
Predominant Footwear Color
Black
Style Number
G1120
Electrical Hazard Rated
Yes
Insole System
EVA, Removable
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Liner Material
Mesh, Nylon
Toe Shape
Round
Puncture Resistant Insole
No
Standards
ASTM F2892
Upper Material Description
Leather/Mesh
Waterproof Type
None
Static Dissipative
No
Chemical Resisting Sole
Yes
Last Number or Name
1120
Conductive
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Midsole Material
EVA
Oil Resisting Sole
Yes
Laces Color
Black
Toe Style
Round Toe
Upper Color
Black
Resists
Slips
Slip Resistant
Yes
Outsole Color
Black
Heel Style
Defined Heel
Insole Material
EVA
Features
Soft Toe
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.59
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
Yes
Heel Definition
Defined Heel
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating
Not Rated
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Oxford Shoe
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Wet
0.26
Ninety-Degree Heel
Yes
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 2, Static Dissipative No, Style Number G1120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.