Zoro Homepage

Rapid Response, Men's 8-Inch Work Boot, 3 1/2, W, Suede, 8 in Height, Desert Tan

  • Mfr # RB8894

  • Zoro # G5787826


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8894
Zoro #
G5787826
UPC #
690774129351
Country of Origin
China

Dimensions

Size
3 1/2
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
8 in
Size (PRINT)
3 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Series
Rapid Response
Waterproof
No
Closure Type
Tie
Outsole Material
Rubber
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Oil Resisting Sole
Yes
Wide Toe Cap
No
Non-Marking Sole
No
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Insole System
Removable F2 PU Cushion Insert
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Footwear Style
8 in Work Boot
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.20
Shank Material
Plastic
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Midsole Material
EVA
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Dry
1.10
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.76
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Ninety Degree Heel
No
Footwear Closure Type
Front Lace and Side Zipper
Max. Heat Rating
200 Degrees F
Predominant Footwear Color
Tan
Upper Material
Suede
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Features
Arc Support
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Tan
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1.1
Toe Cap Material
Composite
Insole Material
Polyurethane
Style Family
8-Inch Work Boot
Insole Technology
Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Construction
Cemented
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily
0.2
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.76
Maximum Heat Rating
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Suede
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 3 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.