Zoro Homepage

Rapid Response, Men's 8-Inch Work Boot, 4, M, Suede, 8 in Height, Desert Tan

  • Mfr # RB8894

  • Zoro # G5839267


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8894
Zoro #
G5839267
UPC #
690774129146
Country of Origin
China

Dimensions

Size
4
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
4
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Series
Rapid Response
Waterproof
No
Closure Type
Tie
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.10
Upper Material Description
Leather
Predominant Footwear Color
Tan
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Static Dissipative
No
Max. Heat Rating
200 Degrees F
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Siped
Oil Resisting Sole
Yes
Footwear Closure Type
Front Lace and Side Zipper
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.20
Chain Saw Cut Resistant
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
8 in Work Boot
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.76
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Ninety Degree Heel
No
Insole System
Removable F2 PU Cushion Insert
Shank Material
Plastic
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Resists
Oils, Slips
Upper Material
Suede
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Features
Arc Support
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Tan
Slip-Resistance Value - Mark II - Oily
0.2
Toe Cap Material
Composite
Construction
Cemented
Style Family
8-Inch Work Boot
Closure
Lace Up with Side Zipper
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.76
Insole Material
Polyurethane
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
1.1
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Insole Technology
Foot Force(R) F2A Footbed, Removable
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Suede
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 4, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.