Zoro Homepage

Rapid Response, Men's 8-Inch Work Boot, 5, M, Suede, 8 in Height, Desert Tan

  • Mfr # RB8894

  • Zoro # G5788212


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8894
Zoro #
G5788212
UPC #
690774129160
Country of Origin
China

Dimensions

Size
5
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
5
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Series
Rapid Response
Waterproof
No
Closure Type
Tie
Insole System
Removable F2 PU Cushion Insert
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Tan
Mark II Slip Test Results- Dairy Tile Dry
1.10
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.20
Completely Non Metallic
Yes
Footwear Shank Type
Plastic
Static Dissipative
No
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
200 Degrees F
Upper Boot Material
All Leather
Removable Insole
Yes
Puncture Resistant Insole
No
Footwear Style
8 in Work Boot
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Footwear Closure Type
Front Lace and Side Zipper
Conductive
No
Insulated
No
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Siped
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Shank Material
Plastic
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.76
Resists
Oils, Slips
Upper Material
Suede
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Features
Arc Support
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Tan
Non-Marking Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Slip-Resistance Value - Mark II - Oily
0.2
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.76
Slip-Resistance Value - Mark II - Dry
1.1
Style Family
8-Inch Work Boot
Closure
Lace Up with Side Zipper
Toe Cap Material
Composite
Insole Material
Polyurethane
Maximum Heat Rating
200 Degrees F
Insole Technology
Foot Force(R) F2A Footbed, Removable
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Suede
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 5, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.