Zoro Homepage

Rapid Response, Men's 8-Inch Work Boot, Composite Toe W, Suede, 8 in Height, Desert Tan

  • Mfr # RB8894

  • Zoro # G5668117


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8894
Zoro #
G5668117
UPC #
690774129344
Country of Origin
China

Dimensions

Size
3
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
8 in
Size (PRINT)
3

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Series
Rapid Response
Waterproof
No
Closure Type
Tie
Mark II Slip Test Results- Dairy Tile Oily
0.20
Footwear Sole Pattern
Siped
Liner Material
Mesh, Nylon
Footwear Construction Type
Cemented
Removable Insole
Yes
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Upper Material Description
Leather
Predominant Footwear Color
Tan
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
1.10
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Footwear Shank Type
Plastic
Max. Heat Rating
200 Degrees F
Midsole Material
EVA
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Upper Boot Material
All Leather
Ninety Degree Heel
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
Conductive
No
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Insulated
No
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Insole System
Removable F2 PU Cushion Insert
Footwear Closure Type
Front Lace and Side Zipper
CSA Footwear Standard
Not Specified
Upper Material
Suede
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Features
Arc Support
Upper Color
Tan
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Construction
Cemented
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1.1
Insole Technology
Foot Force(R) F2A Footbed, Removable
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.76
Insole Material
Polyurethane
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily
0.2
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Suede
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 3, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.