Zoro Homepage

Rapid Response, Men's 8-Inch Work Boot, Composite Toe W, Suede, 8 in Height, Desert Tan

  • Mfr # RB8894

  • Zoro # G5742947


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8894
Zoro #
G5742947
UPC #
690774129375
Country of Origin
China

Dimensions

Size
4 1/2
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
8 in
Size (PRINT)
4 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Series
Rapid Response
Waterproof
No
Closure Type
Tie
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Liner Material
Mesh, Nylon
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Plastic
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.76
Insole System
Removable F2 PU Cushion Insert
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.20
Standards
ASTM F2413
Footwear Shank Type
Plastic
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Siped
Footwear Closure Type
Front Lace and Side Zipper
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
1.10
Chemical Resisting Sole
Yes
Midsole Material
EVA
Wide Toe Cap
No
Max. Heat Rating
200 Degrees F
Non-Marking Sole
No
Predominant Footwear Color
Tan
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material
Suede
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Features
Arc Support
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Tan
Heel Style
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Maximum Heat Rating
200 Degrees F
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily
0.2
Insole Material
Polyurethane
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
1.1
Insole Technology
Foot Force(R) F2A Footbed, Removable
All-Leather Upper
Yes
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.76
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Suede
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.