Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rapid Response, Men's Tactical Boots, 10, M, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5057412


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB8874
Zoro #
G5057412
UPC #
690774136502
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
10

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Lace Up
Max. Heat Rating
200 Degrees F
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.59
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Tailex
Conductive
No
Footwear Construction Type
Cemented
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.72
Removable Insole
Yes
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Shank Material
Composite
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Insole System
EVA
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Footwear Sole Pattern
Cleated
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.12
Metatarsal Guard
No
Insulated
No
Upper Material
Nylon, Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Heat Resistant
No
Non-Marking Sole
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Black
Slip-Resistance Value - Mark II - Oily
0.12
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.72
Style Family
8-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
All-Leather Upper
No
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.59
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Nylon, Leather
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.