Zoro Homepage

Rapid Response, Men's Tactical Boots, 10.5, M, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5066747


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5066747
UPC #
690774136519
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10 1/2
Overall Height
8 in

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.12
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Composite
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.72
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Insulated
No
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Sole Pattern
Cleated
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Tailex
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
Footwear Style
8 in Work Boot
Upper Material Description
Leather
Footwear Construction Type
Cemented
Static Dissipative
No
Footwear Closure Type
Lace Up
Max. Heat Rating
200 Degrees F
Insole System
EVA
Conductive
No
Puncture Resistant Insole
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Resists
Oils, Slips
Upper Material
Nylon, Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Non-Marking Sole
No
Heat Resistant
No
Upper Color
Black
Heel Style
Flat Heel
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.1
All-Leather Upper
No
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.12
Slip-Resistance Value - Mark II - Wet
0.59
Insole Material
EVA
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Style Family
8-Inch Work Boot
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Nylon, Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Composite
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.