Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rapid Response, Men's Tactical Boots, 11.5, W, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5470543


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5470543
UPC #
690774136755
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.72
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.12
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Metatarsal Guard
No
Footwear Style
8 in Work Boot
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.59
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Metal Chip Resisting Sole
Yes
Conductive
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Insole System
EVA
Standards
ASTM F2413
Shank Material
Composite
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Max. Heat Rating
200 Degrees F
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Liner Material
Tailex
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Cleated
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
None
Upper Boot Material
All Leather
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Wide Toe Cap
No
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Resists
Oils, Slips
Upper Material
Nylon, Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Non-Marking Sole
No
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black
All-Leather Upper
No
Closure
Lace Up
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.12
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.72
Style Family
8-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Nylon, Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.