Zoro Homepage

Rapid Response, Men's Tactical Boots, 14, M, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5470482


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5470482
UPC #
690774136564
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
14

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Lace Up
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Shank Material
Composite
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.59
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.72
Max. Heat Rating
200 Degrees F
Static Dissipative
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Tailex
Footwear Shank Type
None
Predominant Footwear Color
Black
Footwear Sole Pattern
Cleated
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Insulated
No
Chemical Resisting Sole
Yes
Footwear Style
8 in Work Boot
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
EVA
Completely Non Metallic
Yes
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.12
Footwear Construction Type
Cemented
Resists
Oils, Slips
Upper Material
Nylon, Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Sole
No
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.72
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.59
All-Leather Upper
No
Maximum Heat Rating
200 Degrees F
Insole Material
EVA
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Slip-Resistance Value - Mark II - Oily
0.12
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Nylon, Leather
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.