Zoro Homepage

Rapid Response, Men's Tactical Boots, 14, W, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5470561


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Smooth Leather and Ballistic Nylon; Lining: Nylon Mesh; Insole: Removable F2A Polyurethane Cushion Insert with Shock Eliminator Heel Cushion; Outsole: Dual Density, Mountain Trail Rubber Bottom and EVA Cushion Midsole
Color
Black
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5470561
UPC #
690774136786
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
14
Overall Height
8 in

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Material
Upper: Smooth Leather and Ballistic Nylon; Lining: Nylon Mesh; Insole: Removable F2A Polyurethane Cushion Insert with Shock Eliminator Heel Cushion; Outsole: Dual Density, Mountain Trail Rubber Bottom and EVA Cushion Midsole
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Oil Resisting Sole
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.12
Chain Saw Cut Resistant
No
Footwear Shank Type
None
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Liner Material
Tailex
Upper Boot Material
All Leather
Standards
ASTM F2413
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.59
Upper Material Description
Leather
Metatarsal Guard
No
Footwear Style
8 in Work Boot
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Cleated
Puncture Resistant Insole
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Max. Heat Rating
200 Degrees F
Predominant Footwear Color
Black
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.72
Shank Material
Composite
Conductive
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material
Nylon, Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Color
Black
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Sole
No
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.72
Slip-Resistance Value - Mark II - Oily
0.12
Slip-Resistance Value - Mark II - Wet
0.59
Construction
Cemented
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
All-Leather Upper
No
Insole Material
EVA
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Closure
Lace Up
Maximum Heat Rating
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Nylon, Leather
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.