Zoro Homepage

Rapid Response, Men's Tactical Boots, 6, M, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5475547


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5475547
UPC #
690774136427
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
6

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Lace Up
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Non Metallic Upper
Yes
Footwear Sole Pattern
Cleated
Footwear Shank Type
None
Footwear Closure Type
Lace Up
Conductive
No
Liner Material
Tailex
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Midsole Material
EVA
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Outsole Material
Rubber
Max. Heat Rating
200 Degrees F
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.59
Insulated
No
Insole System
EVA
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.72
Wide Toe Cap
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.12
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Upper Material
Nylon, Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Upper Color
Black
Heat Resistant
No
Non-Marking Sole
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.72
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
200 Degrees F
Style Family
8-Inch Work Boot
Construction
Cemented
Insole Material
EVA
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.12
All-Leather Upper
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Nylon, Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.