Zoro Homepage

Rapid Response, Men's Tactical Boots, 7.5, W, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5470516


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5470516
UPC #
690774136670
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7 1/2
Overall Height
8 in

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Lace Up
Conductive
No
Puncture Resistant Insole
No
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Cleated
Max. Heat Rating
200 Degrees F
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.72
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Upper Material Description
Leather
Outsole Material
Rubber
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
8 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
Yes
Shank Material
Composite
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Liner Material
Tailex
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Metatarsal Guard
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.12
Non Metallic Upper
Yes
Ninety Degree Heel
No
Insole System
EVA
Upper Material
Nylon, Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Non-Marking Sole
No
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Dry
0.72
Construction
Cemented
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Insole Material
EVA
Closure
Lace Up
All-Leather Upper
No
Slip-Resistance Value - Mark II - Oily
0.12
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Nylon, Leather
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.