Zoro Homepage

Rapid Response, Men's Tactical Boots, 8.5, W, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5470525


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5470525
UPC #
690774136694
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Lace Up
Puncture Resistant Insole
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Footwear Style
8 in Work Boot
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Oil Resisting Sole
Yes
Static Dissipative
No
Conductive
No
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Dry
0.72
Insulated
No
Non Metallic Upper
Yes
Footwear Shank Type
None
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Insole System
EVA
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.12
Shank Material
Composite
Metatarsal Guard
No
Wide Toe Cap
No
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Wet
0.59
Upper Material Description
Leather
Upper Material
Nylon, Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Non-Marking Sole
No
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black
Slip-Resistance Value - Mark II - Dry
0.72
All-Leather Upper
No
Slip-Resistance Value - Mark II - Oily
0.12
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Toe Cap Material
Composite
Heel Definition
Flat Heel
Closure
Lace Up
Style Family
8-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
Upper Material (PRINT)
Nylon, Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.