Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rapid Response, Men's Tactical Boots, 9, W, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5057421


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5057421
UPC #
690774136700
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9
Overall Height
8 in

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Lace Up
Footwear Style
8 in Work Boot
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Liner Material
Tailex
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Ninety Degree Heel
No
Predominant Footwear Color
Black
Midsole Material
EVA
Standards
ASTM F2413
Footwear Shank Type
None
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Cleated
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.72
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.12
Insulated
No
Insole System
EVA
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Conductive
No
Static Dissipative
No
Removable Insole
Yes
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Resists
Oils, Slips
Upper Material
Nylon, Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Non-Marking Sole
No
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
All-Leather Upper
No
Slip-Resistance Value - Mark II - Wet
0.59
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.72
Heel Definition
Flat Heel
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Toe Cap Material
Composite
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.12
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Nylon, Leather
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.