Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rapid Response, Men's Tactical Boots, 9.5, W, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5066756


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Smooth Leather and Ballistic Nylon; Lining: Nylon Mesh; Insole: Removable F2A Polyurethane Cushion Insert with Shock Eliminator Heel Cushion; Outsole: Dual Density, Mountain Trail Rubber Bottom and EVA Cushion Midsole
Color
Black
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5066756
UPC #
690774136717
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
8 in
Size (PRINT)
9 1/2

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Material
Upper: Smooth Leather and Ballistic Nylon; Lining: Nylon Mesh; Insole: Removable F2A Polyurethane Cushion Insert with Shock Eliminator Heel Cushion; Outsole: Dual Density, Mountain Trail Rubber Bottom and EVA Cushion Midsole
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Lace Up
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.12
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Liner Material
Tailex
Completely Non Metallic
Yes
Standards
ASTM F2413
Predominant Footwear Color
Black
Footwear Shank Type
None
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.72
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Wide Toe Cap
No
Footwear Sole Pattern
Cleated
Static Dissipative
No
Removable Insole
Yes
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Composite
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Footwear Style
8 in Work Boot
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
EVA
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material
Nylon, Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Sole
No
Non-Marking Upper
Yes
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.12
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Style Family
8-Inch Work Boot
Construction
Cemented
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.72
Slip-Resistance Value - Mark II - Wet
0.59
Heel Definition
Flat Heel
All-Leather Upper
No
Toe Cap Material
Composite
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Nylon, Leather
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.