Zoro Homepage

Rapid Response, Men's Tactical Boots, Composite Toe M, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5027075


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5027075
UPC #
690774136489
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
9

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Lace Up
Standards
ASTM F2413
Midsole Material
EVA
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Liner Material
Tailex
Footwear Sole Pattern
Cleated
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Shank Material
Composite
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Footwear Style
8 in Work Boot
Wide Toe Cap
No
Upper Material Description
Leather
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.72
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Conductive
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.12
Insulated
No
Insole System
EVA
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
200 Degrees F
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Resists
Oils, Slips
Upper Material
Nylon, Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Sole
No
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.72
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.1
All-Leather Upper
No
Slip-Resistance Value - Mark II - Oily
0.12
Closure
Lace Up
Construction
Cemented
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.59
Upper Material (PRINT)
Nylon, Leather
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.