Zoro Homepage

Rapid Response, Men's Tactical Boots, Composite Toe M, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5057211


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5057211
UPC #
690774136496
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
9 1/2

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Lace Up
Upper Boot Material
All Leather
Insulated
No
Standards
ASTM F2413
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.12
Max. Heat Rating
200 Degrees F
Oil Resisting Sole
Yes
Shank Material
Composite
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Footwear Shank Type
None
Upper Material Description
Leather
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.72
Chain Saw Cut Resistant
No
Midsole Material
EVA
Non Metallic Upper
Yes
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Liner Material
Tailex
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Footwear Style
8 in Work Boot
Insole System
EVA
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Conductive
No
Static Dissipative
No
Predominant Footwear Color
Black
Upper Material
Nylon, Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Sole
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Toe Cap Material
Composite
Insole Material
EVA
All-Leather Upper
No
Slip-Resistance Value - Mark II - Oily
0.12
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.72
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Nylon, Leather
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.