Zoro Homepage

Rapid Response, Men's Tactical Boots, Composite Toe M, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5470421


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5470421
UPC #
690774136434
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
6 1/2

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Lace Up
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Completely Non Metallic
Yes
Wide Toe Cap
No
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Liner Material
Tailex
Insulated
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.59
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Footwear Shank Type
None
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.12
Mark II Slip Test Results- Dairy Tile Dry
0.72
Footwear Sole Pattern
Cleated
Footwear Style
8 in Work Boot
Shank Material
Composite
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Max. Heat Rating
200 Degrees F
Conductive
No
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Metatarsal Guard
No
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Upper Material
Nylon, Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black
Non-Marking Sole
No
Non-Marking Upper
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.12
All-Leather Upper
No
Style Family
8-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.59
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Slip-Resistance Value - Mark II - Dry
0.72
Toe Cap Material
Composite
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Nylon, Leather
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.