Zoro Homepage

Rapid Response, Men's Tactical Boots, Composite Toe M, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5470437


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5470437
UPC #
690774136441
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
7

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Composite
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Static Dissipative
No
Footwear Style
8 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
0.59
Standards
ASTM F2413
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.12
Removable Insole
Yes
Footwear Sole Pattern
Cleated
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.72
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Midsole Material
EVA
Ninety Degree Heel
No
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Footwear Shank Type
None
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Liner Material
Tailex
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Upper Boot Material
All Leather
Wide Toe Cap
No
Non Metallic Upper
Yes
Resists
Oils, Slips
Upper Material
Nylon, Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Sole
No
Non-Marking Upper
Yes
Upper Color
Black
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.72
Slip-Resistance Value - Mark II - Oily
0.12
Toe Cap Material
Composite
All-Leather Upper
No
Heel Definition
Flat Heel
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.59
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Nylon, Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.