Zoro Homepage

Rapid Response, Men's Tactical Boots, Composite Toe M, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5470446


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Smooth Leather and Ballistic Nylon; Lining: Nylon Mesh; Insole: Removable F2A Polyurethane Cushion Insert with Shock Eliminator Heel Cushion; Outsole: Dual Density, Mountain Trail Rubber Bottom and EVA Cushion Midsole
Color
Black
Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5470446
UPC #
690774136465
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
8

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Material
Upper: Smooth Leather and Ballistic Nylon; Lining: Nylon Mesh; Insole: Removable F2A Polyurethane Cushion Insert with Shock Eliminator Heel Cushion; Outsole: Dual Density, Mountain Trail Rubber Bottom and EVA Cushion Midsole
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Lace Up
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.12
Completely Non Metallic
Yes
Shank Material
Composite
Standards
ASTM F2413
Puncture Resistant Insole
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.59
Oil Resisting Sole
Yes
Footwear Style
8 in Work Boot
Conductive
No
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Non Metallic Upper
Yes
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.72
Liner Material
Tailex
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Insole System
EVA
Footwear Sole Pattern
Cleated
Predominant Footwear Color
Black
Resists
Oils, Slips
Upper Material
Nylon, Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Sole
No
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
Yes
Construction
Cemented
Closure
Lace Up
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.12
All-Leather Upper
No
Slip-Resistance Value - Mark II - Dry
0.72
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.59
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Nylon, Leather
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.