Zoro Homepage

Rapid Response, Men's Tactical Boots, Composite Toe M, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5595922


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Size
15
Style Number
RB8874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5595922
UPC #
690774136571
Country of Origin
China

Dimensions

Size
15
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
15

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Tie
Wide Toe Cap
No
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.72
Electrical Hazard Rated
Yes
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Upper Material Description
Leather
Footwear Style
8 in Work Boot
Non Metallic Upper
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Conductive
No
Chain Saw Cut Resistant
No
Shank Material
Plastic
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Non-Marking Sole
No
Footwear Shank Type
None
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Standards
ASTM F2413
Oil Resisting Sole
Yes
Footwear Sole Pattern
Cleated
Midsole Material
EVA
Completely Non Metallic
Yes
Insole System
Removable F2 PU Cushion Insert
Mark II Slip Test Results- Dairy Tile Oily
0.12
Upper Material
Nylon, Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Insole Technology
Foot Force(R) F2A Footbed, Removable
All-Leather Upper
No
Style Family
8-Inch Work Boot
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.72
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.12
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Closure
Lace Up
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Nylon, Leather
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.