Zoro Homepage

Rapid Response, Men's Tactical Boots, Composite Toe W, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5470507


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5470507
UPC #
690774136663
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
8 in
Size (PRINT)
7

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
EVA
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.12
Oil Resisting Sole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Midsole Material
EVA
Chain Saw Cut Resistant
No
Footwear Shank Type
None
Removable Insole
Yes
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Dry
0.72
Standards
ASTM F2413
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Insulated
No
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Conductive
No
Max. Heat Rating
200 Degrees F
Upper Boot Material
All Leather
Ninety Degree Heel
No
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Liner Material
Tailex
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Footwear Style
8 in Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Static Dissipative
No
Outsole Material
Rubber
Upper Material
Nylon, Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
None
Non-Marking Sole
No
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.72
Slip-Resistance Value - Mark II - Wet
0.59
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.12
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Toe Cap Material
Composite
Heel Definition
Flat Heel
Style Family
8-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.1
All-Leather Upper
No
Upper Material (PRINT)
Nylon, Leather
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.