Zoro Homepage

RB1007, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 10, M, RB1007

  • Mfr # RB1007

  • Zoro # G8596777


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1007
Series
RB1007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1007
Zoro #
G8596777
UPC #
690774257696
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1007
Series
RB1007
Waterproof
Yes
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Dry
0.65
Mark II Slip Test Results- Dairy Tile Wet
0.56
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Conductive
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Outsole Material
Rubber
Removable Insole
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Max. Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Metatarsal Guard
Internal
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Nylon
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Standards
ASTM F2413-05
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Bootie
CSA Footwear Standard
Not Specified
Shank Material
Plastic
Upper Boot Material
All Leather
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.44
All-Leather Upper
Yes
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.47
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.65
Insole Technology
Full Sock
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.56
Style Family
6-Inch Work Boot
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB1007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.